missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ SNARF™-4F 5-(and-6)-Carboxylic Acid
Description
Cell-impermeant ratiometric pH indicator
The cell-impermeant ratiometric pH indicator SNARF™-4F 5-(and-6)-carboxylic acid (pKa of ∼6.4) exhibits a significant pH-dependent emission shift from yellow-orange to deep red fluorescence under acidic and basic conditions, respectively. This pH dependence allows the ratio of the fluorescence intensities from the dye at two emission wavelengths - typically 580 nm and 640 nm - to be used for quantitative determinations of pH.
Order Info
Shipping Condition: Room temperature
Specifications
Specifications
| Content And Storage | Store at room temperature and protect from light. |
| Detection Method | Fluorescence |
| For Use With (Application) | pH Indicator |
| For Use With (Equipment) | Fluorescence Microscope, Flow Cytometer, Microplate Reader |
| Product Type | pH Indicator |
| Dye Type | Fluorescent Dye-Based |
| Indicator | pH Indicator |
| Product Line | SNARF |
| Quantity | 1 mg |
| Shipping Condition | Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.