Learn More
Invitrogen™ SelectFX™ Nuclear Labeling Kit (DAPI, SYTOX™ Green, 7-AAD, TO-PRO™-3 Iodide), for fixed cells
For staining nuclei in fixed-cell preparations
Supplier: Invitrogen™ S33025
Description
The SelectFX Nuclear Labeling Kit provides four spectrally distinct fluorescent dyes: blue-fluorescent DAPI, green-fluorescent SYTOX Green stain, red-fluorescent 7-aminoactinomycin D (7-AAD), and far red-fluorescent TO-PRO-3 dye. These dyes are ideal for use as counterstains in multicolor applications; simply select the stain that contrasts spectrally with other fluorescent probes applied to the sample. When used according to the protocol provided, the dyes in the SelectFX Nuclear Labeling Kit provide highly selective nuclear staining with little or no cytoplasmic labeling.
Cell Analysis, Cell Structure, Cell Tracing & Tracking, Cellular Imaging, Immunofluorescence (IF), Immunofluorescence Counterstaining, Mounting & Fade Prevention, Immunofluorescence Staining & Detection, Nucleus, Nucleoli & Nuclear Envelope, Organelle Tracing
Order Info
Shipping Condition: Room Temperature
Specifications
| Green | |
| Cell-Impermeant | |
| 1 kit | |
| SELECTFX, SYTOX, TO-PRO | |
| Fluorescent Dye | |
| Nucleic Acids, Nucleus |
| Store in freezer -5°C to -30°C and protect from light. | |
| Fluorescence Microscope, Flow Cytometer | |
| Fluorescence | |
| Room Temperature | |
| Nuclear Labeling |
For Research Use Only. Not for use in diagnostic procedures.