missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Phen Green™ FL, Diacetate, cell permeant
Description
The green-fluorescent heavy metal indicator Phen Green™ FL, diacetate can be used to detect a broad range of ions, including Cu2+, Cu+, Fe2+, Hg2+, Pb2+, Cd2+, Zn2+ and Ni2+.
Order Info
Shipping Condition: Room temperature
Specifications
Specifications
| Content And Storage | Store in freezer -5°C to -30°C. |
| Detection Method | Fluorescence |
| For Use With (Application) | Heavy Metal Indicator |
| For Use With (Equipment) | Fluorescence Microscope, Microplate Reader |
| Product Type | FL Diacetate |
| Dye Type | Phen Green |
| Product Line | Phen Green |
| Quantity | 1 mg |
| Shipping Condition | Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.