missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ Magnesium Green™, AM, cell permeant - Special Packaging
Description
The cell-permeant Magnesium Green™, AM exhibits a higher affinity for Mg2+ (Kd ∼1.0 mM) than mag-fura-2 (Kd ∼1.9 mM) or mag-indo-1 (Kd ∼2.7 mM). Upon binding Mg2+, Magnesium Green exhibits and increase in fluorescence emission intensity without a shift in wavelength with absorption/emission maxima ∼506/531 nm.
Order Info
Shipping Condition: Room temperature
Specifications
Specifications
| Content And Storage | Store in freezer -5°C to -30°C. |
| Detection Method | Fluorescence |
| For Use With (Application) | Magnesium Indicator |
| For Use With (Equipment) | Fluorescence Microscope, Microplate Reader |
| Product Type | Magnesium Indicator |
| Dye Type | Magnesium Green |
| Excitation Wavelength Range | 495 to 510 nm |
| Product Line | Magnesium Green |
| Quantity | 20 x 50 μg |
| Shipping Condition | Room Temperature |
| Show More |
For Research Use Only. Not for use in diagnostic procedures.