Learn More
Invitrogen™ FilmTracer™ FM™ 1-43 Green Biofilm Cell Stain
Description
The water-soluble FM dyes are virtually nonfluorescent in aqueous media and are believed to insert into the surface membrane where they become intensely fluorescent. FM 1-43 stain has been used successfully to stain the cell bodies specifically in a complex biofilm mileu, including Pseudomonas aeruginosa, Escherichia coli, Staphylococcus sp., Acidothiobacillus caldus, and Vibrio cholerae.
- Flow Cytometer Laser Lines: 488
- Platform: Confocal Microscope, Flow Cytometer, Fluorescence Microscope, Fluorescent Imager, Microplate Reader
- Label or Dye: FM 1-43/lipid
Analysis of Bacteria, Bacterial Staining & Detection, Bacterial Tracing/Tracking/Morphology, Cell Analysis, Microbiological Analysis
Order Info
Shipping Condition: Room Temperature
Specifications
Specifications
| Color | Green |
| Content And Storage | Store at room temperature; Dessicate; Protect from light |
| Excitation Wavelength Range | 472⁄580 |
| Dye Type | FM 1-43⁄lipid |
| For Use With (Equipment) | Confocal Microscope, Fluorescence Microscope, Flow Cytometer, Microplate Reader, Fluorescent Imager |
| Quantity | 1 mg |
| Detection Method | Fluorescence |
| Emission | Visible |
| Form | Solid |
| Product Line | FilmTracer, Molecular Probes |
| Show More |
Frequently Asked Questions (FAQs)
FM lipophilic styryl dyes are known to shift their spectral properties upon binding to membranes. These dyes exhibit an appreciable solvent and environmental dependency in both free and membrane-bound forms. The emissions of the membrane-bound dye shifts to a shorter wavelength compared to the emission in the solvent.
In solvent, FM 1-43 Dye (Cat. Nos. T35356, T3163, F35355, F10317) absorbs in the range of fluorescein (~490 nm) and initially emits at around 626-636 nm. However, upon membrane integration, it exhibits emission in the 565-590 nm range. Because this dye exhibits a large Stokes shift, it does not perfectly fit into a green or orange fluorophore profile, but is rather a yellow-fluorescent dye, and may require a long-pass emission filter.
Note: FM 1-43 Dye is often used with typical fluorescein or GFP optical filter sets for biological imaging but is poorly excited through tetramethylrhodamine filters.
For Research Use Only. Not for use in diagnostic procedures.