Learn More
Invitrogen™ FAST DiI™ solid; DiIΔ9,12-C18(3), CBS (1,1'-Dilinoleyl-3,3,3',3'-Tetramethylindocarbocyanine, 4-Chlorobenzenesulfonate)
When applied to cells, dye diffuses laterally within the plasma membrane
Supplier: Invitrogen™ D7756
Description
FAST DiI is an unsaturated analog of DiI (DiIC18(3)) that reportedly migrates ∽50% faster. It is weakly fluorescent in water but highly fluorescent and quite photostable when incorporated into membranes. It has an extremely high extinction coefficient and short excited-state lifetimes (∽1 nanosecond) in lipid environments. This is the solid form of Cat. No. D3899 to facilitate direct application of crystals to membranes.
Cell Analysis, Cell Tracing & Tracking, Neuronal Tracing
Order Info
Shipping Condition: Room Temperature
Specifications
| Yellow | |
| Fluorescence Microscope | |
| Fluorescence | |
| Room Temperature | |
| Liphophilic Tracer |
| Store in freezer -5°C to -30°C and protect from light. | |
| 5 mg | |
| FAST DiI | |
| Fluorescent Dye | |
| Cell Membranes, Lipids |
For Research Use Only. Not for use in diagnostic procedures.