Learn More
Invitrogen™ Di-8-ANEPPS
Molecules that fluoresce in response to electrical potential changes in their environment
Supplier: Invitrogen™ D3167
Description
Increases and decreases in membrane potential-referred to as membrane hyperpolarization and depolarization, respectively-play a central role in many physiological processes, including nerve-impulse propagation, muscle contraction, cell signaling and ion-channel gating. Potentiometric probes are important tools for studying these processes.
- Fast-response probes that operate by means of change in their electronic structure, and consequently their fluorescence properties, in response to change in surrounding electric field
- Their optical response is sufficiently fast to detect transient (millisecond) potential changes in excitable cells, including single neurons, cardiac cells, and intact brains
- However, magnitude of their potential-dependent fluorescence change is often small; fast-response probes show 2-10% fluorescence change per 100mV
- Display potential-dependent shift in their excitation spectra, thus permitting quantitation of membrane potential using excitation ratio measurements
- Zwitterionic molecule is less susceptible to internalization, permitting extended observation
- Ex/Em maxima bound to model phospholipid membranes are approximately 465/635nm (but spectral properties are highly dependent on environment)
- Nonfluorescent until bound to membranes
- Soluble in ethanol, DMSO, and DMF
- Dye is introduced into cells by direct addition of stock solution to cell culture medium, by using retrograde labeling
- Plasma membrane of cell typically has transmembrane potential of approximately -70mV (negative inside) as consequence of K+, Na+, and Cl- concentration gradients that are maintained by active transport processes
- Potentiometric probes offer iindirect method of detecting translocation of these ions
Cell Analysis, Cell Metabolism, Cell Structure, Cell Viability, Proliferation and Function, Membranes (General) and Lipids
Order Info
Shipping Condition: Room temperature
Specifications
| Orange | |
| Fluorescence | |
| ANEP Dye | |
| Room Temperature |
| Store at room temperature and protect from light. | |
| Fluorescence Microscope | |
| 5 mg | |
| Cell Membranes & Lipids |
For Research Use Only. Not for use in diagnostic procedures.