missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Invitrogen™ CoroNa™ Green, cell impermeant
A sodium ion indicator that exhibits an increase in green fluorescence emission intensity upon binding Na+, with little shift in wavelength
Supplier: Invitrogen™ C36675
Description
- Allows spatial and temporal resolution of Na+ concentrations in presence of physiological concentrations of other monovalent cations
- Dye loads into cells more efficiently than does sodium green tetraacetate, and CoroNa Green indicator responds to broader range of Na+ concentration
- With absorption/emission maxima of approximately 492/516nm for Na+-bound form, can be detected by any instrument that can detect fluorescein
Cell Analysis, Cell Metabolism, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling, Sodium and Potassium Detection
Order Info
Shipping Condition: Room temperature
Specifications
| Store in freezer -5°C to -30°C and protect from light. | |
| Fluorescence Microscope | |
| Sodium Indicator | |
| 1 mg |
| Fluorescence | |
| Sodium Indicator | |
| CoroNa | |
| Room Temperature |
For Research Use Only. Not for use in diagnostic procedures.