missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Carboxy-DCFDA (5-(and-6)-Carboxy-2',7'-Dichlorofluorescein Diacetate), mixed isomers

Carboxy-DCFDA can passively diffuse into cells and is colorless and nonfluorescent until the acetate groups are cleaved by intracellular esterases to yield the fluorescent fluorophore, 5-(and-6)-carboxy-2',7' -dichlorofluorescein.

Supplier:  Invitrogen™ C369

Encompass

Catalog No. C369


Only null left

Description

Description

Carboxy-DCFDA can passively diffuse into cells and is colorless and nonfluorescent until the acetate groups are cleaved by intracellular esterases to yield the fluorescent fluorophore, 5-(and-6)-carboxy-2',7' -dichlorofluorescein. With a pKa of 4.8, this dye can be used as an acidic pH sensor.

To make a concentrated stock solution from 1–10 mM, dissolve in either high quality anhydrous DMSO, DMF, or 100% ethanol. Once prepared, use the stock solutions within a short time period.

Order Info

Shipping Condition: Room temperature

Specifications

Specifications

Store in freezer (-5°C to -30°C).
Polar Tracer, pH Indicator
Carboxy-DCFDA
100 mg
529.29
Fluorescence
Fluorescence Microscope
pH Indicator
Room Temperature
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions

For Research Use Only. Not for use in diagnostic procedures.