missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Calcium Green™-5N, Hexapotassium Salt, cell impermeant

Catalog No. C3737
Encompass
Change view
Click to view available options
Quantity:
500 μg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
C3737 500 μg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. C3737 Supplier Invitrogen™ Supplier No. C3737

Visible light-excitable Ca2+ indicator,

  • Exhibits an increase in fluorescence emission intensity upon binding Ca2+ with little shift in wavelength
  • Essentially nonfluorescent in absence of Ca2+ and low-affinity indicator has dissociation constant for Ca2+ in absence of Mg2+ of approximately 14μM

Calcium Detection, Cell Analysis, Cell Viability, Proliferation and Function, Ionic Homeostasis and Signaling

Order Info

Shipping Condition: Room temperature

Specifications

Content And Storage Store in freezer -5°C to -30°C and protect from light.
Detection Method Fluorescence
For Use With (Equipment) Fluorescence Microscope
Product Type Calcium Indicator
Dye Type Fluorescent Dye-Based
Product Line Calcium Green
Quantity 500 μg
Shipping Condition Room Temperature

For Research Use Only. Not for use in diagnostic procedures.