missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Moldex™ Goinâ Green™ Disposable Ear Plugs
Goinâ Green™ foam ear plugs are made of extra-soft, bright green foam. Tapered shape fits easily in the ear canal without uncomfortable pressure.
$1008.90 - $1008.90
Specifications
| ANSI S3.1974 | Yes |
|---|---|
| CSA Z94.2 | Class AL |
| Size | Universal |
| For Use With (Application) | Energy and Power, Manufacturing, Mining, Oil and Gas, Transportation, and Other Various Industries |
| High Visibility | No |
| Catalog Number | Mfr. No. | Corded | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Corded | Price | Quantity | |||||
|
19-160-0158
|
Moldex™
6622 |
Corded |
Case of 20 Each for $1,008.90
|
|
|||||
Description
- 100% PVC-Free™
- Extra-soft, low-pressure foam for comfort and fit
- Tapered shape for easy insertion and removal
- Shaped to fit any size ear canal
- Non-irritating smooth surface
Specifications
| Yes | |
| Universal | |
| No | |
| Foam | |
| 33 dB | |
| Single-use |
| Class AL | |
| Energy and Power, Manufacturing, Mining, Oil and Gas, Transportation, and Other Various Industries | |
| Poly bag | |
| Green | |
| Bullet | |
| No |