missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Moldex™ Goin’ Green™ Disposable Ear Plugs
Description
- 100% PVC-Free™
- Extra-soft, low-pressure foam for comfort and fit
- Tapered shape for easy insertion and removal
- Shaped to fit any size ear canal
- Non-irritating smooth surface
Specifications
Specifications
| ANSI S3.1974 | Yes |
| Cord Color | Green |
| Cord Material | Vinyl |
| CSA Z94.2 | Class AL |
| Size | Universal |
| For Use With (Application) | Energy and Power, Manufacturing, Mining, Oil and Gas, Transportation, and Other Various Industries |
| High Visibility | No |
| Packaging Type | Poly bag |
| Pairs per Package | 100 Pairs/Pk. |
| Plug Material | Foam |
| Show More |