missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MFG Tray Stacking Box
Easily stackable boxes
| Catalog Number | Mfr. No. | DimensionsLxWxH | For Use With (Application) | Product Type | Price | Quantity & Availability | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | DimensionsLxWxH | For Use With (Application) | Product Type | Price | Quantity & Availability | |||
|
1523987
|
MFG Tray
8081085269 |
Forging, Rubber Stamping | Storage Box |
N/A
|
|
||||
|
1523994
|
MFG Tray
8870085269 |
Material Handling and Storage | Lid |
N/A
|
|
||||
Description
- For forging, machine parts, stamping, ceramic, rubber and other hot parts
- Impervious to standard cutting, oil, grease and solvents
- Box Capacity: 3.8L (1 gal.)
- Color: White
Specifications
| Lid | |
| White | |
| Fiberglass | |
| Rectangular |