missing translation for 'onlineSavingsMsg'
Learn More

MFG Tray Stacking Box

Catalog No. 1523994
Change view
Click to view available options
For Use With (Application):
Forging, Rubber Stamping
Material Handling and Storage
Product Type:
Lid
Storage Box
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. For Use With (Application) Product Type
1523994 Material Handling and Storage Lid
1523987 Forging, Rubber Stamping Storage Box
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 1523994 Supplier MFG Tray Supplier No. 8870085269

Easily stackable boxes

  • For forging, machine parts, stamping, ceramic, rubber and other hot parts
  • Impervious to standard cutting, oil, grease and solvents
  • Box Capacity: 3.8L (1 gal.)
  • Color: White

Specifications

Closure Type Lid
Color White
Material Fiberglass
Shape Rectangular
For Use With (Application) Material Handling and Storage
For Use With (Equipment) 870008, 875008 and 880008 Nesting Container
Product Type Lid
Length (English) 25.75 in.
Width (English) 17.75 in.
Height (English) 0.7 in.