missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Advantech Model L3P Sonic Sifter Separator Standard Stainless-Steel Mesh Sieves
For use with Advantech Model L3P Sonic Sifters
Supplier: Advantech ATML3S400
Description
For use with Advantech Model L3P Sonic Sifters
Meet all applicable ASTM™ standards. 3 in. I.D. (7.6cm) sieves with clear acrylic frames. Choice of stainless-steel or nickel-mesh sieves.
Standard Stainless-steel Mesh Sieves
- Fit up to six sieves
- Overall height: 5/8 in. (16mm)
Precision Nickel Mesh Sieves
- Fit up to three sieves
Specifications
| 5.6 in. | |
| 38 μm | |
| ASTM E11 | |
| Advantech model L3P sonic sifters | |
| No. 400 | |
| Acrylic | |
| Stainless Steel |
| 14.2 cm | |
| Precision Sieve | |
| 3.5 in. | |
| 400 Mesh | |
| Ideal for laboratory particle size analysis | |
| 400 Mesh | |
| 400 |