missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mobile Wood Cabinet, 24 in. Wide
GREENER_CHOICE

Catalog No. FB3624MCO7
Change view
Click to view available options
Color:
Amber Stain
Auburn Stain
Harvest Stain
Honey Stain
Mocha Stain
Natural Stain
Material:
Maple Veneer
Oak Veneer
12 product options available for selection
Product selection table with 12 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material
FB3624MCO7 Mocha Stain Oak Veneer
FB3624MCM1 Natural Stain Maple Veneer
FB3624MCM2 Honey Stain Maple Veneer
FB3624MCM3 Amber Stain Maple Veneer
FB3624MCM4 Auburn Stain Maple Veneer
FB3624MCM5 Harvest Stain Maple Veneer
FB3624MCM7 Mocha Stain Maple Veneer
FB3624MCO1 Natural Stain Oak Veneer
FB3624MCO2 Honey Stain Oak Veneer
FB3624MCO3 Amber Stain Oak Veneer
FB3624MCO4 Auburn Stain Oak Veneer
FB3624MCO5 Harvest Stain Oak Veneer
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 12 options available.
12 options
Catalog No. FB3624MCO7

Fisherbrand™ Mobile Wood Cabinets bring quality, warmth and durability to your laboratory.

  • Mobile Wood Cabinet Height (32.5 in.) tall (including casters)
  • Made from hand selected premium rotary cut maple or rift cut oak veneers.
  • Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
  • Robotically applied environmentally friendly finishes are chemically resistant.
  • Cabinets have a full flush overlay design with squared edges.
  • They are vertically grain matched and are stained inside and out.
  • Mobile cabinets include heavy duty 3 in. locking swivel casters and counter weighted anti-tip design.
  • Optional work surface sold separately

Compliance

SEFA 8

Specifications

Product Type Mobile Storage Cabinet
Warranty 2 years
Height (English) 32.5 in.
Height (Metric) 82.6 cm
No. of Doors 1
No. of Drawers 1
No. of Shelves 1
Width (English) 24 in.
Width (Metric) 61 cm
Color Mocha Stain
Cabinet Type Mobile
Certifications/Compliance SEFA 8
Depth (English) 22.875 in.
Depth (Metric) 58.1 cm
Hinge Side Right
Material Oak Veneer
Show More Show Less