missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mobile Wood Cabinet, 18 in. Wide

Description
- Mobile Wood Cabinet Height (32.5 in.) tall (including casters)
- Made from hand selected premium rotary cut maple or rift cut oak veneers.
- Featuring solid mortise/tenon top frame, doweled, glued and screwed construction.
- Robotically applied environmentally friendly finishes are chemically resistant.
- Cabinets have a full flush overlay design with squared edges.
- They are vertically grain matched and are stained inside and out.
- Mobile cabinets include heavy duty 3 in. locking swivel casters and counter weighted anti-tip design.
- Optional work surface sold separately
Compliance
SEFA 8
Specifications
Specifications
| Product Type | Mobile Storage Cabinet |
| Width (Metric) | 45.7 cm |
| Width (English) | 18 in. |
| Height (English) | 32.5 in. |
| No. of Drawers | 3 |
| Warranty | 2 years |
| Height (Metric) | 82.6 cm |
| Color | Mocha Stain |
| Depth (English) | 22.875 in. |
| Certifications/Compliance | SEFA 8 |
| Show More |