missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mobile Cabinet Work Surface

Catalog No. 06001019
Change view
Click to view available options
Width (English):
30 in.
36 in.
42 in.
48 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Width (English)
06001019 48 in.
06001016 30 in.
06001017 36 in.
06001018 42 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 06001019 Supplier Fisherbrand™ Supplier No. FMWS48

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Mobile cabinet work surface is a phenolic work surface to be used with steel mobile cabinets.

  • 3/4 in. thick black phenolic resin with 1 in. overhang on the front and 1/2 in. overhang at the rear and sides
  • Grip notch under front edge of work surface to help maneuver cabinet

Specifications

Width (Metric) 121.9 cm
Width (English) 48 in.
Height (English) 0.75 in.
Depth (Metric) 58.4 cm
Height (Metric) 1.9 cm
Color Black
Depth (English) 23.5 in.
Material Phenolic Resin