missing translation for 'onlineSavingsMsg'
Learn More

RETSCH MM 400 Mixer Mills: Grinding Balls

Catalog No. 0841790
Change view
Click to view available options
Material:
Stainless Steel
Zirconium Oxide
Diameter (English):
0.78 in.
0.98 in.
1.18 in.
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Material Diameter (English)
0841790 Stainless Steel 1.18 in.
0841789 Stainless Steel 0.98 in.
0841786 Zirconium Oxide 0.78 in.
0841788 Zirconium Oxide 1.18 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 0841790 Supplier RETSCH Supplier No. 053680061

For use with MM 400 Mixer Mills

Various sizes and materials.

Specifications

Product Type Grinding Ball
Diameter (English) 1.18 in.
Diameter (Metric) 3 cm
For Use With (Application) Ideal for increasing the degree of mixing, grinding
For Use With (Equipment) MM 400 mixer mill
Material Stainless Steel