missing translation for 'onlineSavingsMsg'
Learn More

Sartorius mLINE™ Single-Channel Mechanical Pipetter
GREENER_CHOICE

Catalog No. 14559411
Change view
Click to view available options
Volume (Metric):
0.1 to 3 μL
0.5 to 10 μL
1 to 10 mL
10 to 100 μL
100 to 1000 μL
2 to 20 μL
20 to 200 μL
500 to 5000 μL
Increments:
0.002μL
0.01μL
0.02μL
0.1μL
0.2μL
1μL
10μL
20μL
Color:
Blue
Gray
Green
Red
Yellow
Accuracy:
0.5%, 0.6%, 2%
0.6%, 0.6%, 1%
0.6%, 0.8%, 2%
0.6%, 1.2%, 3%
0.8%, 1%, 2%
0.9%, 1.2%, 4%
1%, 1.5%, 2.5%
1.3%, 2.4%, 1%
8 product options available for selection
Product selection table with 8 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Increments Color Accuracy
14559411 1 to 10 mL 20μL Red 0.6%, 1.2%, 3%
14559404 0.1 to 3 μL 0.002μL Gray 1.3%, 2.4%, 1%
14559407 10 to 100 μL 0.1μL Yellow 0.8%, 1%, 2%
14559405 0.5 to 10 μL 0.01μL Gray 1%, 1.5%, 2.5%
14559406 2 to 20 μL 0.02μL Yellow 0.9%, 1.2%, 4%
14559410 500 to 5000 μL 10μL Green 0.5%, 0.6%, 2%
14559408 20 to 200 μL 0.2μL Yellow 0.6%, 0.8%, 2%
14559409 100 to 1000 μL 1μL Blue 0.6%, 0.6%, 1%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 8 options available.
8 options
Catalog No. 14559411 Supplier Sartorius Supplier No. 725090

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Achieve excellent precision in long pipetting series. Sartorius mLINE™ Single-Channel Mechanical Pipetter is the most advanced and ergonomic choice for quality-conscious users who perform repetitive manual pipetting. Models cover the full volume range of 0.1 μl to 10 ml.

Highly advanced mechanical pipette provides effortless accuracy and precision

  • Consistent results, even in long pipetting series
  • Optiload mechanism for perfect tip sealing and effortless tip ejection
  • Minimized risk of contamination with Safe-Cone Filters and full autoclavability
  • One-step volume setting with volume locking button prevents accidental volume change
  • Thermal insulation of internal components improves accuracy
  • High chemical and UV resistance

Lightweight, comfortable and easy to use

  • Frequently recommended by Health and Safety Officers
  • Excellent ergonomics to protect from repetitive strain injuries to the hand, arm and shoulder
  • Exceptionally light pipetting and filter tip ejection forces needed
  • Clear, easy-to-read display with large numbers and small increments
  • Volume range color-coding for easy pipetter and tip selection
  • Easy to maintain; only 2-3 parts to disassemble and clean

Best compatibility is achieved when using Sartorius Optifit or SafetySpace Filter tips.

Certifications

CE marked

Warranty

2 years

Specifications

Accuracy 0.6%, 1.2%, 3%
Certifications/Compliance ISO 9001/13485, ISO 14001
Compatible Tips Sartorius Optifit tips; SafetySpace Filter tips
Adjustable Tip Spacing Yes
Autoclavable Autoclavable
Color Red
Disposable Reusable
Grip Type Ergonomic
Material Polypropylene
Number of Channels 1
Product Line mLINE
Programmability No
Sterility Non-sterile
Type Pipette
Volume (Metric) 1 to 10 mL
Finger Style Ergonomic
Increments 20μL
Precision 0.60 to 0.20
UV Monitoring Yes
Warranty 2 Years
Show More Show Less