missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sartorius mLINE™ Single-Channel Mechanical Pipetter
Achieve excellent precision in long pipetting series. Sartorius mLINE™ Single-Channel Mechanical Pipetter is the most advanced and ergonomic choice for quality-conscious users who perform repetitive manual pipetting. Models cover the full volume range of 0.1 μl to 10 ml.
Supplier: Sartorius 725070
Description
Highly advanced mechanical pipette provides effortless accuracy and precision
- Consistent results, even in long pipetting series
- Optiload mechanism for perfect tip sealing and effortless tip ejection
- Minimized risk of contamination with Safe-Cone Filters and full autoclavability
- One-step volume setting with volume locking button prevents accidental volume change
- Thermal insulation of internal components improves accuracy
- High chemical and UV resistance
Lightweight, comfortable and easy to use
- Frequently recommended by Health and Safety Officers
- Excellent ergonomics to protect from repetitive strain injuries to the hand, arm and shoulder
- Exceptionally light pipetting and filter tip ejection forces needed
- Clear, easy-to-read display with large numbers and small increments
- Volume range color-coding for easy pipetter and tip selection
- Easy to maintain; only 2-3 parts to disassemble and clean
Best compatibility is achieved when using Sartorius Optifit or SafetySpace Filter tips.
Specifications
| 0.6%, 0.6%, 1% | |
| Sartorius Optifit tips; SafetySpace Filter tips | |
| Autoclavable | |
| Reusable | |
| Polypropylene | |
| mLINE | |
| Non-sterile | |
| 100 to 1000 μL | |
| 1μL | |
| Yes |
| ISO 9001/13485, ISO 14001 | |
| Yes | |
| Blue | |
| Ergonomic | |
| 1 | |
| No | |
| Pipette | |
| Ergonomic | |
| 0.40 to 0.20 | |
| 2 Years |