missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VistaLab™ Technologies MLA™ D-Tipper™ Pipetters
Made of precision engineered aluminum alloy and stainless steel with limited Lifetime Warranty (covering parts). Color coded body for easy volume identification and individually serialized with Calibration Certificate included.
Description
- Single-stroke 'to deliver' operation
- Built-in tip-ejector and glove guard
- Factory calibrated to deliver specific quantities; can be easily recalibrated in the lab
- Available in 30 fixed volumes ranging from 5-1000 μL
- Also available as a Selectable model: 50/100/200 μL
Specifications
| ±3% | |
| Black | |
| Aluminum, Stainless Steel | |
| 1 | |
| Axial Pipette | |
| Micro Pipetting/Liquid Transfer | |
| 1.35% |
| Not Autoclavable | |
| Reusable | |
| D-Tipper | |
| Non-sterile | |
| 20 μL | |
| Nozzle Insert, Calibration Key | |
| Limited Lifetime |