missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Mixed Diatoms - Whole Mount

Catalog No. S30308
Change view
Click to view available options
Quantity:
1 Ea.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
S30308 1 Ea.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S30308 Supplier Eisco™ Supplier No. BS18157

Prepared microscope slide of Mixed Diatoms. Whole Mount. Diatoms are microalgae which reside in aquatic habitats such as fresh water, salt water, and moist soil. Shows characteristic morphology and structures of diatoms, including their silica cell walls.

  • Pre-cleaned glass slide with ground edges
  • Size: 25 x 77 mm (1 x 3 in.)
  • Professionally stained samples for best visualization
  • Ideal for biology classrooms to explore structure-function relationships as per NGSS standards
  • Shows characteristic morphology and structures of diatoms, including their silica cell walls

Specifications

Biosafety Level 1
Concentration 10%
Classification Fungi
Material Glass
Mounting Type Whole Mount
Quantity 1 Ea.
Specimen Type Mixed Diatoms
Size 25 x 77 mm (1 x 3 in.)
Slide Type Prepared Slide