missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ MF-Millipore™ Membrane Filter, MCE, 0.3 μm

Catalog No. PHWP09025
Change view
Click to view available options
Diameter (Metric) Filter:
90 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Diameter (Metric) Filter
PHWP09025 90 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PHWP09025 Supplier MilliporeSigma™ Supplier No. PHWP09025

Mixed cellulose esters (MCE) membrane, hydrophilic

Biologically inert mixtures of cellulose acetate and cellulose nitrate have made MF-Millipore™ membrane filters one of the most widely used membranes in analytical and research applications.

MF-Millipore™ filters without Triton™ surfactant contain minimum amounts of wetting agent and have a lower water extractable content than standard MF-Millipore™ filters.

Features & Benefits:

  • Versatile filter for biological and environmental monitoring applications
  • Available in a range of pore sizes, colored Black or white, with or without a gridded surface
  • Compatible with ethylene oxide, gamma irradiation, and autoclave sterilization methods

Specifications

Airflow Rate 3 L/min/ cm2
Bubble Point ≥2.4 bar
Color White
Filter Type Membrane Filter
Material MCE
Pore Size 0.3 μm
Filter Code PHWP
Flow Rate 3 L/min/ cm2 (Air), 32 mL/min/ cm2 (water)
For Use With (Application) Used in analytical/research applications
Porosity 77%
Quantity 25Pack
Surface Type Plain
Temperature Range (Metric) 75°C
Thickness (Metric) 150 μm
Type Filter Membranes
Diameter (Metric) 90 mm
Diameter (Metric) Filter 90 mm
Show More Show Less