missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Minigrip™ LabGuard™ Chemotherapy Bags with Absorbent Pad
Used for safe transport of chemotherapy drugs
$618.24 - $618.24
Specifications
| Closure Type | Ziplock |
|---|---|
| Color | Clear |
| For Use With (Application) | Safe transport of chemotherapy drugs from the pharmacy to the patient and return of the empty containers to the pharmacy |
| Includes | Absorbent pad, reclosable zipper, yellow and black chemotherapy print |
| Material | Plastic |
| Catalog Number | Mfr. No. | Height (Metric) | Width (Metric) | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Height (Metric) | Width (Metric) | Price | Quantity | ||||
|
22-311--201
|
Minigrip™
MGCHEMO1215 |
38.10 cm | 30.48 cm |
Case of 500 Each for $618.24
|
|
||||
Description
Doctors, hospitals, and pharmacies used these secondary storage containers to transport specimen containers from the pharmacy to the patient and return of the empty containers to the pharmacy.
- With reclosable zipper
- Thickness of 4 mil
- Available in two standard sizes
Specifications
| Ziplock | |
| Safe transport of chemotherapy drugs from the pharmacy to the patient and return of the empty containers to the pharmacy | |
| Plastic | |
| 4 mil |
| Clear | |
| Absorbent pad, reclosable zipper, yellow and black chemotherapy print | |
| 500 Case | |
| Chemotherapy Bag |