Learn More
Applied Biosystems™ MiniAmp™ Plus Thermal Cycler + Plastics Packages
The Applied Biosystems MiniAmp Plus Thermal Cycler is a compact, accurate, and economical thermal cycler designed to fit your labâs basic thermal cycling needs.
Supplier: Applied Biosystems™ A41197
Description
The Applied Biosystems MiniAmp Plus Thermal Cycler is a compact, accurate, and economical thermal cycler designed to fit your labâs basic thermal cycling needs. Innovations like a responsive color touch-screen and VeriFlex Blocks temperature-control technology enable simple, accurate optimization. The MiniAmp Plus Thermal Cycler can be accessed through Thermo Fisher Connect, giving you the freedom to design and securely upload your methods from any mobile device or desktop computer.
This MiniAmp Plus Thermal Cycler package includes a thermal cycler plus either MicroAmp 8-Tube Strips with Attached Domed Caps or MicroAmp TriFlex PCR Reaction Plates and MicroAmp 32-Well Clear Adhesive Films.
MiniAmp Plus Thermal Cycler
• VeriFlex Blocks—with three independent temperature zones for precise temperature control over your PCR optimization
• 5-inch intuitive color touch-screen—for easy programming and training of new users
• Small footprint—with dimensions of 19-cm wide and 39-cm deep, you can fit the MiniAmp Plus Thermal Cycler almost anywhere. And because its airflow is front to back, you can set multiple units side by side to save valuable bench space.
• WiFi-enabled and accessible by Thermo Fisher Connect—giving you the freedom to design and securely upload your methods from any mobile device or desktop computer
MicroAmp 8-Tube Strips with Attached Domed Caps
MicroAmp 8-Tube Strips with Attached Domed Caps feature individually attached domed caps, dual large end-tabs, and graduated 20-μL markers on each tube to help prevent cross-contamination, pipetting errors, and sample identification errors.
• Strip of eight tubes with attached domed caps that open and close independently to prevent contamination and evaporation
• Angled caps that provide efficient tube strip positioning in racks and thermal cycler blocks
• Etched A-H letter labeling on individual tubes that is visible when caps are open or closed
• Dual end tabs for proper labeling and easy handling
• Graduated 20-μL measuring markers on each tube for visual volume verification
MicroAmp TriFlex 3 x 32-Well PCR Reaction Plates
MicroAmp TriFlex 3 x 32-Well PCR Reaction Plates have a unique design, with three identical polypropylene 32-well PCR plates connected by dual side-tabs for use with 32-well and standard 96-well thermal blocks. The plates offer the same thin-wall construction as all other MicroAmp plastics, for excellent heat transfer from thermal block to sample, and they are validated for use with Applied Biosystems PCR thermal cyclers for optimal fit and performance.
• Designed for use with the ProFlex 3 x 32-well PCR System and all Applied Biosystems standard 96-well thermal cyclers
• Easy-to-tear dual side-tabs for simple separation into three individual 32-well plates
• Semi-skirted for easy handling and labeling
• Standard 250 μL working volume, with a 300 μL maximum well volume when used with an adhesive film
• Alphanumeric labeling on each 32-well plate for easy well identification
• Certified human DNA-, DNase-, and RNase-free
MicroAmp 32-Well Clear Adhesive Films
MicroAmp 32-Well Clear Adhesive Film is designed specifically for use with MicroAmp TriFlex 3 x 32-Well PCR Reaction Plates. The film provides an alternative to cap strips and seals 32-well samples securely to prevent PCR sample evaporation and well-to-well contamination.
• Same product design as the trusted MicroAmp Clear Adhesive Film for 96-well plates, but pre-cut to fit 32-well plates
• Easy to apply and remove—simply peel off the backing and apply firmly to the 32-well plate
Specifications
| ±0.25°C (35°C to 99.9°C) | |
| High-throughput Compatible | |
| Fast, Standard | |
| 96-well, 0.2 mL | |
| 5 in. Color TFT LCD Touchscreen | |
| Limited Warranty | |
| USB, Wi-Fi, Ethernet | |
| 3.5°C/sec. (Block), 1.8°C/sec. (Sample) | |
| Includes 5 x MicroAmp TriFlex 3 x 32-well PCR Reaction Plates (100 plates total) | |
| 13 lb. (5.9 kg) |
| • MiniAmp Plus Thermal Cycler • 5 x MicroAmp TriFlex 3 x 32-well PCR Reaction Plates (100 plates total) • 2 x MicroAmp 32-well Clear Adhesive Films (100 seals total) |
|
| <0.5°C (20 sec. after reaching 95°C) | |
| 15.4 x 7.5 x 7.9 in. (39 x 19 x 20 cm) | |
| 100/240 V | |
| Thermal Cycler | |
| 0°C to 100°C | |
| 500 W | |
| >1000 | |
| 1 package | |
| 96-well, 3-Zone VeriFlex Block |