missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Mini Vortex Mixer Universal
The Mini Vortexer's small footprint with maximum power offers immediate vortex shaking for a variety of tube sizes. A simple, touch start operation enables exceptional mixing performance using one hand.
$272.28 - $336.09
Specifications
| Orbit | 6 mm |
|---|---|
| Speed Range | 4500 rpm |
| Electrical Requirements | 100/240 V |
| Voltage | 100/240 V |
| Wattage | 7.8 W |
Alert:
Before operating the mini vortexer unit for the first time, please read the instruction manual carefully. The manual contains important information, safeguards, and operating instructions.
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
|
361057499
|
Heathrow Scientific™
120567 |
Purple, Gray |
Each for $336.09
|
|
|||||
|
361057503
|
Heathrow Scientific™
120827 |
Black |
Each for $272.28
|
|
|||||
|
361057500
|
Heathrow Scientific™
120598 |
Blue, Gray |
Each for $336.09
Case of 8 Each for $2,688.72
|
|
|||||
Description
- ABS and silicone materials to resist most commonly used chemicals
- Low profile design and small footprint (only 4.3 in. wide) save valuable space on a bench top and in fume hoods
- Rapid vortex action saves time and enables quick mixing of samples
- Modern design allows easy one handed touch start operation and shaking stops when the tube is lifted
- When performing repetitive procedures, a low activation force helps prevent user fatigue
- Maintenance free design and 5 year warranty helps reduce the cost of ownership
- Stable platform reduces the chance of dropping a sample during operation
- Quiet operation and low vibration helps users stay focused
- U.S. and E.U. Utility Patent Pending, U.S. Design Patent No. D814,045
Specifications
| 6 mm | |
| 100/240 V | |
| 7.8 W | |
| Up to 50 mL | |
| 4 interchangeable | |
| ABS Plastic Base, ABS Platform | |
| 75 mm | |
| 3 in. | |
| 5.1 in. | |
| 12.95 cm | |
| 4.3 in. | |
| 10.92 cm | |
| 2.78 lb. | |
| 2 lb. | |
| Mini Vortexer | |
| 12 VDC | |
| 5 Years |
| 4500 rpm | |
| 100/240 V | |
| 0.3 A | |
| Touch Vortexer | |
| 50/60 Hz | |
| 2.9 in. | |
| 5.1 x 4.3 in. | |
| 7.62 cm | |
| 5.2 in. | |
| 132 mm | |
| 4.4 in. | |
| 110 mm | |
| 1.25 kg | |
| 0.09 kg | |
| 1 Mini Vortexer, 2 Silicone Caps, 1 low voltage/ double insulated power adapter with 4 interchangeable plugs | |
| Pressure Switch |