missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Heathrow Scientific™ Mini Vortex Mixer Universal
Description
- ABS and silicone materials to resist most commonly used chemicals
- Low profile design and small footprint (only 4.3 in. wide) save valuable space on a bench top and in fume hoods
- Rapid vortex action saves time and enables quick mixing of samples
- Modern design allows easy one handed touch start operation and shaking stops when the tube is lifted
- When performing repetitive procedures, a low activation force helps prevent user fatigue
- Maintenance free design and 5 year warranty helps reduce the cost of ownership
- Stable platform reduces the chance of dropping a sample during operation
- Quiet operation and low vibration helps users stay focused
- U.S. and E.U. Utility Patent Pending, U.S. Design Patent No. D814,045
Specifications
Specifications
| Orbit | 6 mm |
| Speed Range | 4500 rpm |
| Electrical Requirements | 100/240 V |
| Voltage | 100/240 V |
| Wattage | 7.8 W |
| Amperage | 0.3 A |
| Holds | 15 mL to 50 mL tubes (filled to approx. 75%) |
| Tube Capacity | Up to 50 mL |
| Product Type | Touch Vortexer |
| Plug Type | 4 interchangeable |
| Show More |