missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Axygen™ Mini Tube System
Description
Axygen™ Mini Tube Systems are available in 0.65 mL single mini tube or 1.1 mL single mini tube. They are also available in 8-cap or 12-cap strip format. Mini Tube System racks are compatible with Beckman Coulter, Tecan, and other automation workstations.
- Rack features a one-way lid design and alpha-numeric grid
- Molded-in condensation rings on the lid minimize cross contamination
Specifications
Specifications
| Autoclavable | Autoclavable |
| Capacity (Metric) | 0.65 mL |
| Color | Clear |
| Material | Polypropylene |
| Format | Rack |
| For Use With (Application) | Ensures positive sample identification |
| For Use With (Equipment) | Beckman, Tecan, Zymark |
| Includes | Alpha numeric grid, one way lid |
| No. per Pack | 960/Pk. |
| Packaging | 96/Rack, 10 Racks/Pk., 5 Packs/Cs. |
| Show More |