missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini Tube Rotator

Can be utilized across a broad spectrum of scientific disciplines,including, but not limited to, molecular biology, clinical, and biochemistry

Specifications

Speed Control Accuracy ±1 rpm
Speed Range 10 to 40 rpm
Voltage 100/240 V
Temperature Range (Metric) 4°C to 40°C
Holds Tubes
View More Specs

Includes:
  • 2x 10/15mL paddle
  • 2x 5/7mL paddle
  • 2x 1.5/2mL paddle
  • 1x 50mL paddle

Products 1
Catalog Number Mfr. No. Plug Type Certifications/Compliance Price Quantity & Availability  
Catalog Number Mfr. No. Plug Type Certifications/Compliance Price Quantity & Availability  
88861051
View Documents Promotion Details
Fisherbrand™
88861051
US Plug cCSAus N/A
Only null left
 
Description

Description

  • Small footprint
  • Digital RPM Display
  • Maintenance free motor with quiet operation
  • Paddles are easily adjustable/interchanged - Each paddle can be adjusted from 0-90 degrees
  • Achieve more effective mixing with “agitation” mode
  • Agitation will occur at every 40 degrees in the rotation cycle
  • Combination of rotation and oscillation provides more effective mixing
  • Extra paddles available

Warranty

2 years

Specifications

Specifications

±1 rpm
100/240 V
Tubes
10 to 40 rpm
4°C to 40°C
  • 84 x 0.5/0.8mL tubes
  • 60 x 1.5/2.0mL tubes
  • 28 x 5/7mL tubes
  • 28 x 10/15mL tubes
  • 6 x 50mL tubes
Videos
SDS
Documents

Documents