missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Mini Tube Rotator
Description
Includes
- 2x 10/15mL paddles
- 2x 5/7mL paddles
- 2x 1.5/2mL paddles
- 1x 50mL paddle
- 2x 0.5mL paddles
- Small footprint
- Digital RPM Display
- Maintenance free motor with quiet operation
- Paddles are easily adjustable/interchanged - Each paddle can be adjusted from 0-90 degrees
- Achieve more effective mixing with 'agitation' mode
- Agitation will occur at every 40 degrees in the rotation cycle
- Combination of rotation and oscillation provides more effective mixing
- Extra paddles available
Warranty
2 years
Specifications
Specifications
| Rocking Angle | 0 to 10° |
| Rotating Angle | 360° |
| Speed Control Accuracy | ±1 rpm |
| Speed Range | 10 to 40 rpm |
| Voltage | 100/240 V |
| Temperature Range (Metric) | 4°C to 40°C |
| Holds | 84 x 0.5 mL/0.8 mL Tubes, 60 x 1.5 mL/2.0 mL Tubes, 28 x 5 mL/7 mL Tubes, 28 x 10 mL/15 mL Tubes, 6 x 50 mL Tubes |
| Product Type | Mini Tube Rotator |
| Certifications/Compliance | cCSAus |
| Plug Type | US Plug |
| Show More |