missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Mini Pipetter

Catalog No. S67829
Change view
Click to view available options
Volume (Metric):
50 μL
Accuracy:
±0.4%
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Volume (Metric) Accuracy
S67829 50 μL ±0.4%
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S67829 Supplier United Scientific™ Supplier No. PMP050

Mini Pipettes can be used with either microtips or standard 200 or 1000 μL tips.

  • Feature a high level of accuracy at a very economical cost
  • Fully autoclavable to 121°C
  • Two-stage thumbpress includes blow out
  • Specified accuracy of ±0.5 μL for 5, 10, and 25 μL volumes and ±1.0 μL for 50 and 100 μL volumes
  • Manufactured in an ISO 9002 certified factory

Specifications

Accuracy ±0.4%
Certifications/Compliance ISO9002, DIN 12650 standard calibrated
Compatible Tips Microtips, Standard 200 μL Tip
Autoclavable Autoclavable
Color White
Disposable Reusable
For Use With Pipette Tip
Material Plastic
Model PMP050
Number of Channels 1
Sterility Non-sterile
Type Mini Pipette
Volume (Metric) 50 μL
For Use With (Equipment) Microtips, standard 200 μL tip
Includes Two Step Plunger
Length (English) 4.92 in.
Length (Metric) 125 mm
Show More Show Less