missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Mini LED Light Box, Battery Operated

Catalog No. 361044708
Change view
Click to view available options
Intensity:
5300 K, ±270 K
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Intensity
361044708 5300 K, ±270 K
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 361044708 Supplier Fisherbrand™ Supplier No. HS120661

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

The Mini LED Light Box is used as a light source to assist with the counting of bacterial colonies. It can also be used for quick screening of 96-well plates, petri dishes, gels, slides, and transparencies. The small and slim footprint saves space on the bench-top and can be conveniently stored in a drawer.

  • LED light source
  • Color temperature 5300 K ± 270 K
  • Viewing area (125 x 100 mm) is ideal for quick screening of 96-well plates, petri dishes, electrophoresis gels, slides, and transparencies
  • Powered by six 1.5 V AAA batteries (included)
  • Measurements (L x W x H): 6.2 x 5.9 x 0.6 in.

Specifications

Length (Metric) 15.8 cm
Width (Metric) 15 cm
Height (Metric) 1.4 cm
Height (English) 0.6 in.
Product Type LED Transilluminator
Width (English) 5.9 in.
For Use With (Application) Screening
For Use With (Equipment) Plates, Petri Dishes, Gels, Slides and Transparencies
Length (English) 6.2 in.
Dimensions (L x W x H) 15.8 x 15 x 1.4 cm (6.2 x 5.9 x 0.6 in.)
Electrical Requirements 6 x AAA batteries
Model 120661
Voltage 1.5 V
Display Type LED
Intensity 5300 K, ±270 K
Lighting Type LED
Show More Show Less