missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS Mini Centrifuge
Description
- This centrifuge can also accomodate PCR tubes and PCR tube strips.
- Approx. 6,000 RPM/2,000 x g
- Easy, quick-change rotor design, no tools required.
- Supplied with 6 place 1.5/2.0 mL tube rotor, 16 place 0.2 mL tube rotor, (singles, or 2 x 8 strip), 6 tube adapters 0.2 mL, 6 tube adapters 0.5 mL, 4 o-rings, storage case, tube rack, and handy storage box to hold accessories when not in use.
- 100-240 V, 50/60 Hz 0.6 A
- Approx. 7.3 W (supplied with 4 interchangeable power plugs).
Specifications
Specifications
| Capacity | 6 x 1.5/2.0 mL |
| Max. Speed | 6,000 rpm |
| Max. RCF | 2,000 x g |
| Refrigerated | No |
| Product Type | Centrifuge |