missing translation for 'onlineSavingsMsg'
Learn More

OHAUS Mini-300 Orbital Flask

Catalog No. 01804375
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01804375 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01804375 Supplier OHAUS Supplier No. 83041269

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Heavy duty standard footprint Orbital Shaker for Standard Flask Clamps with variable shaking speed up to 300 RPM.

  • Ideal for applications using various size flasks or beakers.
  • Clamps sold separately.

Specifications

Orbit 19 mm
Load Bearing Capacity (Metric) 2.3 kg
Speed Range 35 to 300 rpm
Voltage 120 V
Product Type Shaker
Model Mini-300 Orbital-Genie
Includes with Flask Clamps