missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS Mini-300 Orbital AdMat
Description
- Ideal for use with open containers bottles T-flasks etc.
- Patented material is naturally adhering.
Specifications
Specifications
| Orbit | 19 mm |
| Load Bearing Capacity (Metric) | 2.3 kg |
| Speed Range | 35 to 300 rpm |
| Voltage | 120 V |
| Product Type | Shaker |
| Model | Mini-300 Orbital-Genie |
| Includes | With Mat |