missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Millicup™-FLEX, 47 mm Disposable Filtration Kit

Millicup™-FLEX Disposable Filtration Kit combines the convenience of disposable filtration with the flexibility and compatibility of traditional vacuum filtration glassware.

$174.00 - $643.00

Specifications

Autoclavable Not Autoclavable
Color Clear with blue adapter
For Use With (Equipment) Vacuum Filtration Apparatus
Material Polypropylene
Sample Volume 250 mL
View More Specs

Products 2
Catalog Number Mfr. No. Disposable Price Quantity & Availability  
Catalog Number Mfr. No. Disposable Price Quantity & Availability  
MCFLX4702
View Documents Promotion Details
MilliporeSigma™
MCFLX4702
Limited-use
Each for $643.00
Only null left
 
MCFLX4710
View Documents Promotion Details
MilliporeSigma™
MCFLX4710
Single-use
Each for $174.00
Only null left
 
Description

Description

The Millicup™-FLEX nonsterile, vacuum-driven filtration unit combines the convenience of disposable filtration with the flexibility and compatibility of traditional vacuum filtration glassware. With solvent-resistant, modular components, the Millicup-FLEX filtration unit offers a safe and efficient means for filtering a variety of aqueous and organic solutions, allowing the user to filter directly into GL45 vacuum-rated filtration bottles with their choice of 47 mm disc membranes (sold separately). The ready-to-assemble, clampless design of the Millicup-FLEX filtration system eliminates the need for cleaning prior to filtration – saving time and ultimately reducing the risk of sample contamination. Following filtration, the 250 mL funnel and membrane support collar easily disconnect to enable direct access to the membrane.

Features and Benefits:

  • Compatible with organic and aqueous solvents
  • Ergonomic, clampless design
  • Reduce contamination risk
  • Filter directly into vacuum-rated storage bottles
  • Easy access to membrane after filtration (membranes sold separately)
  • Fully recyclable components

Available in 2 versions:

  • Starter Kit: 10 funnels with 2 semi-reusable membrane support collars and vacuum tube adapters (MCFLX4702)
  • Single-Use Kit: 10 funnels with 10 single-use membrane support collars and vacuum tube adapters (MCFLX4710)

All three components of the Millicup™-FLEX filtration unit are fully recyclable, minimizing your environmental impact.

Specifications

Specifications

Not Autoclavable
Vacuum Filtration Apparatus
250 mL
Cut Disc Filters
Universal Bottletop
47 mm
Clear with blue adapter
Polypropylene
Non-sterile
Universal Bottletop
Bottle Top Filter
Videos
SDS
Documents

Documents