missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Millicup™-FLEX, 47 mm Disposable Filtration Kit

Catalog No. mcflx4710
Change view
Click to view available options
Disposable:
Limited-use
Single-use
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Disposable
MCFLX4710 Single-use
MCFLX4702 Limited-use
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. MCFLX4710 Supplier MilliporeSigma™ Supplier No. MCFLX4710
Only null left

Millicup™-FLEX Disposable Filtration Kit combines the convenience of disposable filtration with the flexibility and compatibility of traditional vacuum filtration glassware.

The Millicup™-FLEX nonsterile, vacuum-driven filtration unit combines the convenience of disposable filtration with the flexibility and compatibility of traditional vacuum filtration glassware. With solvent-resistant, modular components, the Millicup-FLEX filtration unit offers a safe and efficient means for filtering a variety of aqueous and organic solutions, allowing the user to filter directly into GL45 vacuum-rated filtration bottles with their choice of 47 mm disc membranes (sold separately). The ready-to-assemble, clampless design of the Millicup-FLEX filtration system eliminates the need for cleaning prior to filtration – saving time and ultimately reducing the risk of sample contamination. Following filtration, the 250 mL funnel and membrane support collar easily disconnect to enable direct access to the membrane.

Features and Benefits:

  • Compatible with organic and aqueous solvents
  • Ergonomic, clampless design
  • Reduce contamination risk
  • Filter directly into vacuum-rated storage bottles
  • Easy access to membrane after filtration (membranes sold separately)
  • Fully recyclable components

Available in 2 versions:

  • Starter Kit: 10 funnels with 2 semi-reusable membrane support collars and vacuum tube adapters (MCFLX4702)
  • Single-Use Kit: 10 funnels with 10 single-use membrane support collars and vacuum tube adapters (MCFLX4710)

All three components of the Millicup™-FLEX filtration unit are fully recyclable, minimizing your environmental impact.

Specifications

Autoclavable Not Autoclavable
Color Clear with blue adapter
Disposable Single-use
For Use With (Equipment) Vacuum Filtration Apparatus
Material Polypropylene
Sample Volume 250 mL
Sterility Non-sterile
Includes 10 funnels, 10 support collars, and 2 vacuum tube adapters
Membrane Type Cut Disc Filters
Outlet Fitting Universal Bottletop
Outlet Style Universal Bottletop
Type Bottle Top Filter
Volume (Metric) 3 mL
Diameter (Metric) Membrane 47 mm
Show More Show Less