missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Millicell™ Hanging Cell Culture Insert

Catalog No. PTHT24H48
Change view
Click to view available options
Pore Size:
0.4 μm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
PTHT24H48 0.4 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. PTHT24H48 Supplier MilliporeSigma™ Supplier No. PTHT24H48

Polyethylene Terephthalate hanging cell culture insert used in a 24-well plate.

  • Polyethylene Terephthalate hanging cell culture insert with a pore size of 0.4 μm.
  • Used in a 24-well plate for cell attachment, cell culture, cell differentiation and ICC.
  • Replacement for MCHT24H48

Specifications

Description Replacement for MCHT24H48, Polyethylene Terephthalate hanging cell culture insert with pore size of 0.4 μm used in a 24-well plate for cell attachment, cell culture, cell differentiation & ICC.
Culture Area 0.3 cm2
Material PET
Volume (Metric) Well 400 μL
Volume (Metric) Working 200 μL
Pore Density 2 x 105 pores/cm2
Pore Size 0.4 μm
Type Cell Culture Insert
For Use With (Equipment) 24-Well Culture Plates
Diameter (Metric) Filter 6.5 mm
No. per Pack 48 (Individually Blister Packaged)
Wells Yes
Sterility Sterile
No. of Wells 24
Show More Show Less