missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Millicell™ 24-Well Cell Culture plates
Provides twice the membrane area of standard 24-well plates
Supplier: MilliporeSigma™ PSHT010R1
Description
Patented assembly is designed to support cell attachment, growth, and differentiation for a variety of applications and is compatible with manual use or with automated cell seeding, feeding, and washing systems.
- Basolateral access ports at each well allow for media addition without disassembling the cell culture plate and receiver tray
- Apical assist protects the cell monolayer during manual feeding
- Feet on the filter plate raise and protect the cell monolayer if the feeder tray is removed
- Tissue culture-treated membrane promotes cell attachment
- Raised well edges improve tape sealing
- Large-font labeling for user convenience
Specifications
| Clear | |
| Polystyrene | |
| Clear | |
| Polystyrene | |
| Sterile | |
| 24 | |
| 24-Well Cell Culture Plate, 24-Well Receiver Tray, Lid, Single Well Feeder Tray | |
| Ea. | |
| 128 mm | |
| 26.2 mm |
| Closure Included | |
| Flat | |
| 0.7 sq. cm | |
| Rectangular | |
| Cell Culture Plate | |
| Cell migration, invasion and chemotaxis and many other cell based applications | |
| 0.4 μm | |
| PCF | |
| 84.8 mm |