missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Millicell™ 24-Well Cell Culture plates

Catalog No. pset010r5
Change view
Click to view available options
Supportive Membrane:
PCF
PET
Pore Size:
0.4 μm
1 μm
3 μm
5 μm
8 μm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Supportive Membrane Pore Size
PSET010R5 PCF 8 μm
PSHT010R1 PCF 0.4 μm
PSMT010R5 PCF 5 μm
PSRP010R1 PET 1 μm
PSST010R1 PCF 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. PSET010R5 Supplier MilliporeSigma™ Supplier No. PSET010R5
Only null left

Provides twice the membrane area of standard 24-well plates

Patented assembly is designed to support cell attachment, growth, and differentiation for a variety of applications and is compatible with manual use or with automated cell seeding, feeding, and washing systems.

  • Basolateral access ports at each well allow for media addition without disassembling the cell culture plate and receiver tray
  • Apical assist protects the cell monolayer during manual feeding
  • Feet on the filter plate raise and protect the cell monolayer if the feeder tray is removed
  • Tissue culture-treated membrane promotes cell attachment
  • Raised well edges improve tape sealing
  • Large-font labeling for user convenience

Specifications

Closure Included With Lid
Culture Area 0.7 cm2
Material Polystyrene
Sterility Non-sterile
Type Cell Culture Insert
Well Count 24
For Use With (Application) Cell migration, invasion and chemotaxis and many other cell based applications
Includes 24-well cell culture plate, single well feeder tray, 24-well receiver tray, lid
Pore Size 8 μm
Quantity 5/Pk.
Supportive Membrane PCF
Length (Metric) 128 mm
Width (Metric) 8.48 cm
Height (Metric) 26.2 mm
Show More Show Less