missing translation for 'onlineSavingsMsg'
Learn More

MilliporeSigma™ Millicell™ 24-Well Cell Culture plates

Catalog No. PSRP010R1
Change view
Click to view available options
Supportive Membrane:
PCF
PET
Pore Size:
0.4 μm
1 μm
3 μm
5 μm
8 μm
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Supportive Membrane Pore Size
PSRP010R1 PET 1 μm
PSET010R5 PCF 8 μm
PSHT010R1 PCF 0.4 μm
PSMT010R5 PCF 5 μm
PSST010R1 PCF 3 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. PSRP010R1 Supplier MilliporeSigma™ Supplier No. PSRP010R1
Only null left

Provides twice the membrane area of standard 24-well plates

Patented assembly is designed to support cell attachment, growth, and differentiation for a variety of applications and is compatible with manual use or with automated cell seeding, feeding, and washing systems.

  • Basolateral access ports at each well allow for media addition without disassembling the cell culture plate and receiver tray
  • Apical assist protects the cell monolayer during manual feeding
  • Feet on the filter plate raise and protect the cell monolayer if the feeder tray is removed
  • Tissue culture-treated membrane promotes cell attachment
  • Raised well edges improve tape sealing
  • Large-font labeling for user convenience

Specifications

Closure Color Clear
Closure Included Closure Included
Closure Material Polystyrene
Bottom Shape Flat
Color Clear
Culture Area 0.7 sq. cm
Material Polystyrene
Shape Rectangular
Sterility Sterile
Type Cell Culture Plate
Well Count 24
For Use With (Application) Cell attachment, growth and differentiation for many cell applications
Includes Lid, Single Well Feeder Tray, 24-Well Cell Culture Plate, 24-Well Receiver Tray
Pore Size 1 μm
Quantity Ea.
Supportive Membrane PET
Length (Metric) 128 mm
Width (Metric) 84.8 mm
Height (Metric) 26.2 mm
Show More Show Less