missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Millicell-24 Cell Culture Insert Plate
Description
- This streamlined design enhances functionality with:
- Seed-and-feed systems
- Automated liquid handling systems and span pipettes
- Basolateral and apical access to cells
- Transepithelial electrical resistance (TEER) measurement systems
- Filter Code: PCF
Specifications
Specifications
| Material | Polycarbonate (Membrane) |
| Volume (Metric) Working | 400 μL |
| Pore Size | 3 μm |
| Type | Cell Culture Insert |
| Diameter (Metric) Filter | 9.5 mm |
| Quantity | 5/Cs. |
| Color | Clear |
| Sterility | Sterile |
| No. of Wells | 24 |