missing translation for 'onlineSavingsMsg'
Learn More
Learn More
United Scientific™ Milliammeter, DC
Ideal option for classroom electricity demonstrations.
$43.04 - $43.32
Specifications
| Display | Analog |
|---|---|
| Product Type | Milliammeter |
| For Use With (Application) | Classroom Demonstrations |
| Quantity | 1 Ea. |
| Catalog Number | Mfr. No. | Amperage | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Amperage | Price | Quantity & Availability | |||||
|
S16005
|
United Scientific™
MMA005 |
0 to 100 mA |
Each for $43.04
|
|
|||||
|
S15954
|
United Scientific™
MMA003 |
0 to 500 μA |
Each for $43.32
|
|
|||||
|
S15855
|
United Scientific™
MMA004 |
0 to 1 mA |
Each for $43.04
|
|
|||||
|
S15992
|
United Scientific™
MMA001 |
0 to 200 mA |
Each for $43.32
|
|
|||||
|
S16014
|
United Scientific™
MMA002 |
0 to 500 mA |
Each for $43.32
|
|
|||||
Description
- DC milliammeter mounted in a black plastic case.
- Scale length of 75 mm, with ± 2.5% accuracy
- Features 5-way binding post and an external zero-setting screw
- Not protected against prolonged or significant overload
- Stackable for convenient storage
Specifications
| Analog | |
| Milliammeter | |
| Classroom Demonstrations | |
| 1 Ea. |
Warning: Cancer and reproductive harm