missing translation for 'onlineSavingsMsg'
Learn More

United Scientific™ Milliammeter, DC

Catalog No. S16005
Change view
Click to view available options
Amperage:
0 to 1 mA
0 to 100 mA
0 to 200 mA
0 to 500 μA
0 to 500 mA
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage
S16005 0 to 100 mA
S15954 0 to 500 μA
S15855 0 to 1 mA
S15992 0 to 200 mA
S16014 0 to 500 mA
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. S16005 Supplier United Scientific™ Supplier No. MMA005

Ideal option for classroom electricity demonstrations.

  • DC milliammeter mounted in a black plastic case.
  • Scale length of 75 mm, with ± 2.5% accuracy
  • Features 5-way binding post and an external zero-setting screw
  • Not protected against prolonged or significant overload
  • Stackable for convenient storage

Specifications

For Use With (Application) Classroom Demonstrations
Product Type Milliammeter
Quantity 1 Ea.
Display Analog
Amperage 0 to 100 mA

Warning: Cancer and reproductive harm