missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Millex™ Syringe Filter, Nylon, 0.45 μm
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Overview of Non-Sterile Millex™ Syringe Filters with Nylon Membrane:
- Non-sterile Millex™ syringe filters with hydrophilic nylon membrane are compatible with a broad range of solvents.
- Available in 0.20 μm and 0.45 μm pore sizes and two diameters to suit your application needs.
- Compatible with both aqueous and organic solutions, providing broad chemical compatibility and flexibility in the lab.
- Polypropylene housing, offering a low level of extractables and broad chemical compatibility.
Applications:
- Sample Filtration Prior to UHPLC, HPLC, LC-MS, and Mass Spec
- Solvent Filtration
- Clarification of Aqueous and Organic Solutions
Available in Multiple Pack Sizes:
- SKU ending with NS (-------NS): 50 per pack
- SKU ending with NL (-------NL): 100 per pack
- SKU ending with TL (-------TL): 100 per pack
- These syringe filters have a tube outlet.
- SKU ending with NB (-------NB): 250 per pack
- SKU ending with NK (-------NK): 1000 per pack
Specifications
Specifications
| Color Code | Purple |
| Disposable | Single-use |
| Filter Type | Syringe Filter |
| For Use With (Equipment) | Syringe |
| Material | Polypropylene |
| Material (Membrane) | Nylon |
| Pore Size | 0.45 μm |
| Sample Volume | 10 mL |
| Sterility | Non-sterile |
| For Use With (Application) | Analytical sample prep |
| Show More |