missing translation for 'onlineSavingsMsg'
Learn More
Learn More
IKA™ MICROSTAR Digital, Overhead Stirrer
Space-saving, easy-to-use, compact overhead stirrer.
$4,684.68 - $5,024.05
Specifications
| Display | LED |
|---|---|
| Voltage | 100/240 V, DC Voltage: 24 V |
| Wattage | 32 w |
| Dimensions (L x W x H) | 60 x 173 x 126 mm |
| Electrical Requirements | 100-240 V, 50/60 Hz, 32 W |
| Catalog Number | Mfr. No. | Speed | Capacity | Torque | Viscosity | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Speed | Capacity | Torque | Viscosity | Price | Quantity & Availability | ||
|
01183158
|
IKA™
25004715 |
50 to 2000 rpm | 5 L | 7.5 Ncm | 4000 mPas |
Each for $4,684.68
|
|
||
|
01183159
|
IKA™
25004883 |
50 to 1000 rpm | 10 L | 15 Ncm | 8000 mPas |
Each for $5,024.05
|
|
||
Description
- Space-saving high performer
- Perfect basic functionalities
- Compact design
- Reliable
- Guaranteed constant torque over the entire rpm range
- Easy operation using a stable rotary knob
- Regular software updates available via USB interface
Specifications
| LED | |
| 32 w | |
| 100-240 V, 50/60 Hz, 32 W | |
| 0.5 to 8 mm | |
| Alu-Cast Coating/Thermoplastic Polymer |
| 100/240 V, DC Voltage: 24 V | |
| 60 x 173 x 126 mm | |
| 50/60 Hz | |
| USB interface | |
| Brushless DC |