missing translation for 'onlineSavingsMsg'
Learn More

IKA™ MICROSTAR Digital, Overhead Stirrer

Catalog No. 01183159
Change view
Click to view available options
Speed:
50 to 1000 rpm
50 to 2000 rpm
Capacity:
5 L
10 L
Torque:
15 Ncm
7.5 Ncm
Viscosity:
4000 mPas
8000 mPas
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Speed Capacity Torque Viscosity
01183159 50 to 1000 rpm 10 L 15 Ncm 8000 mPas
01183158 50 to 2000 rpm 5 L 7.5 Ncm 4000 mPas
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 01183159 Supplier IKA™ Supplier No. 25004883

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Space-saving, easy-to-use, compact overhead stirrer.

  • Space-saving high performer
  • Perfect basic functionalities
  • Compact design
  • Reliable
  • Guaranteed constant torque over the entire rpm range
  • Easy operation using a stable rotary knob
  • Regular software updates available via USB interface

Specifications

Speed 50 to 1000 rpm
Capacity 10 L
Display LED
Voltage 100/240 V, DC Voltage: 24 V
Wattage 32 w
Diameter (English) 0.3 in.
Diameter (Metric) 8.5 mm
Dimensions (L x W x H) 60 x 173 x 126 mm
Electrical Requirements 100-240 V, 50/60 Hz, 32 W
Frequency 50/60 Hz
Chuck Size 0.5 to 8 mm
Includes USB interface
Material Alu-Cast Coating/Thermoplastic Polymer
Model Microstar 15
Motor Type Brushless DC
Torque 15 Ncm
Viscosity 8000 mPas
Weight (Metric) 1.26 kg
Show More Show Less