missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Microscope Slides with Clipped Corners

Catalog No. 22038101
Change view
Click to view available options
Frosted:
Not Frosted
SuperFrost
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Frosted
22038101 Not Frosted
22038100 SuperFrost
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 22038101

Designed for ease of use

  • Consistent, 45° clipped corners provide excellent cleanliness, resist sticking, and ease handling
  • Size: 25 × 75 × 1mm

Specifications

Length (Metric) 25 mm
Frosted Not Frosted
Width (Metric) 75 mm
Thickness (Metric) 1 mm
Corner Style Clipped
Quantity 144 Pk., 10 Pk./Cs.