missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Valve Brush

A large, oval-shaped, polyester bristle brush with a BPA-free plastic core and handle, designed to clean drums, tanks and buckets.

Supplier:  Micronova™ BRWH70

 View more versions of this product

Catalog No. 19435075


Only null left

Description

Description

The Micronova Valve Brush is ideal for equipment cleaning, including drums, tanks and buckets. All materials of construction are produced from base resins that are BPA free and FDA approved.

  • Large, oval-shaped brush with attached handle
  • Ideal for cleaning drums, tank, buckets and other equipment
  • Polyester bristles with a plastic core and handle
  • BPA free and FDA approved
Specifications

Chemical Identifiers

Valve Brush
Plastic
Not Autoclavable
Keep at ambient temperature
Valve Brush to Clean Drums, Tanks, Buckets
Chemicals
No
Non-sterile
White
Reusable
Polyester

Specifications

Valve Brush
Plastic
Not Autoclavable
Keep at ambient temperature
10.2 cm
Reusable
30 in.
Polyester
10.2 cm
No
Non-sterile
White
4 in.
10 cm
Valve Brush to Clean Drums, Tanks, Buckets
76.2 cm
Chemicals
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions